Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Static Load 132000 lb.

  • Mfr # 23122 CCK/C3W33

  • Zoro # G9419645


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23122 CCK/C3W33
Zoro #
G9419645
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
2.2047 in
Width (mm)
56 mm
Bore Diameter
110 mm
Fillet Radius
2 mm
Overall Width
56 mm
Outside Diameter
180 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
585,000 N
Static Load Capacity (Lb.)
132,000 lb
Dynamic Load Capacity (Lb.)
96,700 lb
Dynamic Load Capacity (N)
430,000 N
Ring Material
Alloy Steel
Maximum Speed
3,600 RPM Grease
Static Radial Load Capacity
585 kN
System of Measurement
Metric
Roller Material Grade
100Cr6
Lubricant Material
Grease
Bearing Industry Number
23122
Application
Vibratory Applications, Wind Energy
Minimum Temperature
0 Degrees F
Maximum Temperature
390 Degrees F
Bore Type
Tapered 1:12
Closure
Open
Load Direction
Radial, Thrust
Maximum Misalignment Angle
2 Degrees
Ring Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
450 kN

Description

Spherical Roller Bearing, Bearing Industry Number 23122, Bore Diameter 110 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 180 mm, Overall Width 56 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.