Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Static Load 135000 lb.

  • Mfr # 23220 CC/C3W33

  • Zoro # G9419952


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23220 CC/C3W33
Zoro #
G9419952
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
2.374 in
Width (mm)
60.3 mm
Bore Diameter
100 mm
Overall Width
60.3 mm
Fillet Radius
2 mm
Outside Diameter
180 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
107,000 lb
Static Load Capacity (N)
600,000 N
Static Load Capacity (Lb.)
135,000 lb
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
475,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Application
Vibratory Applications, Wind Energy
Bearing Industry Number
23220
Roller Material Grade
100Cr6
Maximum Speed
3,400 RPM Grease
Closure
Open
Roller Material
Alloy Steel
Static Radial Load Capacity
600 kN
Maximum Misalignment Angle
2.5 Degrees
Maximum Temperature
390 Degrees F
Bore Type
Cylindrical
System of Measurement
Metric
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Dynamic Radial Load Capacity
498 kN
Ring Material Grade
100Cr6
Minimum Temperature
0 Degrees F
Lubricant Material
Grease

Description

Spherical Roller Bearing, Bearing Industry Number 23220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 180 mm, Overall Width 60.3 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.