Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Static Load 180000 lb.

  • Mfr # 24026 CC/C3W33

  • Zoro # G9420257


product price: $1,711.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24026 CC/C3W33
Zoro #
G9420257
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
2.7165 in
Width (mm)
69 mm
Fillet Radius
2 mm
Bore Diameter
130 mm
Overall Width
69 mm
Outside Diameter
200 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (N)
540,000 N
Static Load Capacity (Lb.)
180,000 lb
Static Load Capacity (N)
815,000 N
Dynamic Load Capacity (Lb.)
121,400 lb
Lubrication Openings
Groove on Outer Ring
Maximum Speed
3,000 RPM Grease
System of Measurement
Metric
Roller Material
Alloy Steel
Closure
Open
Static Radial Load Capacity
815 kN
Minimum Temperature
0 Degrees F
Bearing Industry Number
24026
Application
Vibratory Applications, Wind Energy
Ring Material Grade
100Cr6
Lubricant Material
Grease
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Dynamic Radial Load Capacity
569 kN
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Maximum Temperature
390 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 24026, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 200 mm, Overall Width 69 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.