Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Static Load 210000 lb.

  • Mfr # 23224 CCK/C3W33

  • Zoro # G9420047


product price: $1,830.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23224 CCK/C3W33
Zoro #
G9420047
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
Width (In.)
2.9921 in
Width (mm)
76 mm
Bore Diameter
120 mm
Fillet Radius
2 mm
Outside Diameter
215 mm
Overall Width
76 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
695,000 N
Static Load Capacity (N)
930,000 N
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
210,000 lb
Dynamic Load Capacity (Lb.)
156,000 lb
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Roller Material
Alloy Steel
Closure
Open
Lubrication Openings
Groove on Outer Ring
Static Radial Load Capacity
930 kN
Maximum Speed
2,800 RPM Grease
Dynamic Radial Load Capacity
732 kN
Maximum Temperature
390 Degrees F
Roller Material Grade
100Cr6
Bearing Industry Number
23224
Maximum Misalignment Angle
2.5 Degrees
Minimum Temperature
0 Degrees F
Ring Material Grade
100Cr6
Bore Type
Tapered 1:12
Lubricant Material
Grease
System of Measurement
Metric
Ring Material
Alloy Steel
Application
Vibratory Applications, Wind Energy
Load Direction
Radial, Thrust

Description

Spherical Roller Bearing, Bearing Industry Number 23224, Bore Diameter 120 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 215 mm, Overall Width 76 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.