Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Static Load 338000 lb.

  • Mfr # 23134 CCK/W33

  • Zoro # G9419785


product price: $3,293.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23134 CCK/W33
Zoro #
G9419785
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
Width (In.)
3.4646 in
Width (mm)
88 mm
Bore Diameter
170 mm
Outside Diameter
280 mm
Fillet Radius
2 mm
Overall Width
88 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (N)
1,500,000 N
Dynamic Load Capacity (Lb.)
233,800 lb
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (N)
1,040,000 N
Static Load Capacity (Lb.)
338,000 lb
Lubrication
Grease
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Closure
Open
Ring Material Grade
100Cr6
Minimum Temperature
0 Degrees F
System of Measurement
Metric
Lubricant Material
Grease
Bearing Industry Number
23134
Maximum Misalignment Angle
2 Degrees
Roller Material Grade
100Cr6
Roller Material
Alloy Steel
Maximum Speed
2,400 RPM Grease
Ring Material
Alloy Steel
Load Direction
Radial, Thrust
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
1,500 kN
Dynamic Radial Load Capacity
1,086 kN
Bore Type
Tapered 1:12

Description

Spherical Roller Bearing, Bearing Industry Number 23134, Bore Diameter 170 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 280 mm, Overall Width 88 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.