Zoro Homepage

Bearing, Static Load 396000 lb.

  • Mfr # 23136 CCK/W33

  • Zoro # G9419821


product price: $3,825.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23136 CCK/W33
Zoro #
G9419821
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
Width (In.)
3.7795 in
Width (mm)
96 mm
Outside Diameter
300 mm
Fillet Radius
2.5 mm
Bore Diameter
180 mm
Overall Width
96 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23136, Bore Diameter 180 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 300 mm, Overall Width 96 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.