Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Static Load 539500 lb.

  • Mfr # 453332 M2/W502

  • Zoro # G9420512


product price: $6,174.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Double Row
Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453332 M2/W502
Zoro #
G9420512
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
Width (In.)
5.3543 in
Width (mm)
136 mm
Outside Diameter
430 mm
Bore Diameter
160 mm
Overall Width
114 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Static Load Capacity (Lb.)
539,500 lb
Dynamic Load Capacity (N)
1,640,000 N
Static Load Capacity (N)
2,400,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
368,700 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Closure
Open
Lubrication Openings
Groove on Outer Ring
Bearing Industry Number
23332
Static Radial Load Capacity
1,960 kN
Ring Material Grade
100Cr6
Maximum Temperature
392 Degrees F
Dynamic Radial Load Capacity
1,680 kN
Roller Material Grade
100Cr6
Ring Material
Alloy Steel
Lubricant Material
Grease
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Load Direction
Radial, Thrust
System of Measurement
Metric
Roller Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23332, Bore Diameter 160 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 430 mm, Overall Width 114 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,680 kN, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.