Zoro Homepage

Bearing, Static Load 850000 lb.

  • Mfr # 24056 CC/C3W33

  • Zoro # G2197170


product price: $14,811.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
16.5354 in
Outside Dia. (mm)
420 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24056 CC/C3W33
Zoro #
G2197170
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
16.5354 in
Outside Dia. (mm)
420 mm
Width (In.)
5.5118 in
Width (mm)
140 mm
Bore Diameter
280 mm
Fillet Radius
3 mm
Outside Diameter
420 mm
Overall Width
140 mm

Description

Spherical Roller Bearing, Bearing Industry Number 24056, Bore Diameter 280 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 420 mm, Overall Width 140 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.