Zoro Homepage

BR134 Differential Pinion Bearing

  • Mfr # BR134

  • Zoro # G304305136


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Width
1.1875 in
Exterior Dia.
0.148 in
Cup Radius
0.13 in
Cup Length
0.8769 in
Cone Radius
0.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR134
Zoro #
G304305136
UPC #
8531156831
Country of Origin
United States

Dimensions

Width
1.1875 in
Exterior Dia.
0.148 in
Cup Radius
0.13 in
Cup Length
0.8769 in
Cone Radius
0.142 in

Details

Cone ID
1-7/8 in

Description

SKF differential pinion bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion bearing's for virtually every automobile on the road today. SKF differential pinion bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.