Zoro Homepage

BR930349 Axle Bearing And Hub Assembly

  • Mfr # BR930349

  • Zoro # G504269689


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2.8543 in
Number of Bolts
5
Sensor Ring
Yes
Flange Diameter
5.6299 in
Inner Diameter
1.455 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930349
Zoro #
G504269689
UPC #
8531130802
Country of Origin
Italy

Dimensions

Wheel Width
2.8543 in
Flange Diameter
5.6299 in
Inner Diameter
1.455 in
Bolt Hole Size
0.349
Brace Pilot Diameter
3.11 in
Bolt Circle Diameter A
4.72 in

Details

Number of Bolts
5
Sensor Ring
Yes
Number of Holes
5

Description

SKF axle bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly's for virtually every automobile on the road today. SKF axle bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.