Zoro Homepage

BR930769 Axle Bearing And Hub Assembly

  • Mfr # BR930769

  • Zoro # G104269638


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2.2047 in
Number of Bolts
5
Offset
1.8307 in
Bolt Circle Diameter A
4.5000 in
Sensor Ring
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930769
Zoro #
G104269638
UPC #
8531147406
Country of Origin
United States

Dimensions

Wheel Width
2.2047 in
Bolt Circle Diameter A
4.5000 in
Bolt Size
M12X1.25
Bolt Hole Size
M12x1.25
Flange Diameter
5.4330 in
Bolt Circle Diameter B
3.6023 in
Inner Diameter
1.1417 in
Brace Pilot Diameter
2.2834 in

Details

Number of Bolts
5
Offset
1.8307 in
Sensor Ring
Yes
Number of Splines
27

Description

SKF axle bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly's for virtually every automobile on the road today. SKF axle bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.