Zoro Homepage

BR930816 Wheel Bearing and Hub Assembly

  • Mfr # BR930816

  • Zoro # G704307174


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Flange Dia.
5.5120 in
Flange Style
2.1060 in
Pilot Dia.
2.4410 in
Bolt Circle Diameter B
3.6220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930816
Zoro #
G704307174
UPC #
8531148969
Country of Origin
China

Dimensions

Flange Dia.
5.5120 in
Pilot Dia.
2.4410 in
Bolt Circle Diameter B
3.6220 in
Bolt Circle Diameter A
4.6460 in
Inner Diameter
1.2010 in
Bolt Size
M12X1.5 in
Wheel Pilot Diameter
2.3620 in
Bolt Hole Size
0.341

Details

Number of Bolts
5
Flange Style
2.1060 in
Number of Splines
28
Sensor Ring
Yes

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.