Zoro Homepage

BR930928 Axle Bearing And Hub Assembly

  • Mfr # BR930928

  • Zoro # G804269617


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Features
Sensor Ring
Offset
2.618 in
Number of Bolts
5
Flange Diameter
4.882 in
Brace Pilot Diameter
2.282 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930928
Zoro #
G804269617
UPC #
8531156292
Country of Origin
Japan

Dimensions

Flange Diameter
4.882 in
Brace Pilot Diameter
2.282 in
Wheel Pilot Diameter
2.205 in
Bolt Hole Size
M12-1.25
Bolt Size
M12-1.25
Bolt Circle Diameter
3.937 in; 4.134 in
Inside Dia.
1.1763 in

Details

Features
Sensor Ring
Offset
2.618 in
Number of Bolts
5
Number of Splines
27

Description

SKF axle bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly's for virtually every automobile on the road today. SKF axle bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.