Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR930953 Axle Bearing And Hub Assembly

  • Mfr # BR930953

  • Zoro # G904269715


product price: $104.30
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Wheel Width
2.775 in
Flange Diameter
5.82 in
Bolt Circle Diameter A
4.500 in
Brace Pilot Diameter
2.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930953
Zoro #
G904269715
UPC #
8531156575
Country of Origin
United States

Dimensions

Wheel Width
2.775 in
Flange Diameter
5.82 in
Bolt Circle Diameter A
4.500 in
Brace Pilot Diameter
2.795 in
Inner Diameter
1.453 in
Bolt Size
M14x1.5

Details

Number of Bolts
5
Sensor Ring
Yes

Description

SKF axle bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly's for virtually every automobile on the road today. SKF axle bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.