Zoro Homepage

BR930990 Wheel Bearing and Hub Assembly

  • Mfr # BR930990

  • Zoro # G204307162


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
7.205 in
Stud Size
M14-2
Stud Quantity
6
Inside Dia.
1.411 in
Pilot Dia.
3.909 in (Brace); 3.416 in (Wheel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930990
Zoro #
G204307162
UPC #
8531156883
Country of Origin
United States

Dimensions

Flange Dia.
7.205 in
Stud Size
M14-2
Inside Dia.
1.411 in
Pilot Dia.
3.909 in (Brace); 3.416 in (Wheel)
Bolt Hole Size
M14-1.5
Bolt Circle Diameter
5.315 in; 5.307 in

Details

Stud Quantity
6
Number of Splines
33
Sensor Ring
Yes
Flange Offset
2.187 in
Number of Holes
4

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.