
Cylindrical - Inch Roller Bearing
Mfr # CRL22
Zoro # G811313464
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Outside Dia.
5.25 in
Outer Ring Inside Dia. (In.)
2.75 in
Width
0.9375 in
Cage Material
S - Steel or Standard Cage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
CRL22
Zoro #
G811313464
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
5.25 in
Outer Ring Inside Dia. (In.)
2.75 in
Width
0.9375 in
Details
Type
C - Cylindrical Bore
Cage Material
S - Steel or Standard Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.