Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 100mm

  • Mfr # NJ 220 ECP/C3

  • Zoro # G7883662


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100 mm
Outside Dia.
180
Width
34 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 220 ECP/C3
Zoro #
G7883662
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
180
Width
34 mm
Outer Ring Inside Dia. (mm)
157 mm
Outer Ring Inside Dia. (In.)
6.1811 in
Inner Ring Outside Dia. (mm)
127 mm
Inner Ring Outside Dia. (In.)
5.0 in
Shoulder Height (In.)
6.6142 in
Outside Dia. Tolerance
+0/-.025mm
Shoulder Height (mm)
168 mm
Overall Width
34 mm
Inner Ring Outside Diameter
127 mm
Outer Ring Inside Diameter
156 mm
Housing Fillet Radius
2 mm
Bore Diameter
100 mm
Shaft Fillet Radius
2 mm
Outside Diameter
180 mm
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter Tolerance
+0/-0.020 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
68,600 lb
Temp. Range (F)
-40 Degrees to 205 Degrees F
Tolerance
+0/-.020mm
Fillet Radii (mm)
2.1 mm
Fillet Radii (In.)
0.0827 in
Dynamic Load Capacity (Lb.)
64,100 lb
Item
Cylindrical Roller Bearing
Type
Open
Static Radial Load Capacity
305 kN
Dynamic Radial Load Capacity
285 kN
Full Complement
No
Includes Retaining Ring
No
Closure
Open
Number of Rows
One
Roller Material Grade
100Cr6
Lubrication Openings
None
Bearing Industry Number
220
System of Measurement
Metric
Maximum Temperature
70 Degrees C
RBEC Rating
3
ISO Rating
Class 6
Ring Material Grade
100Cr6
Number of Inner Ring Flanges
1
Ring Material
Alloy Steel
Cage Material Grade
Fiberglass-Reinforced PA66
Maximum Speed
4,000 RPM
Split Bearing
Yes
Number of Outer Ring Flanges
2
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees C

Description

Cylindrical Roller Bearing, Bearing Industry Number 220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 127 mm, Maximum Speed 4,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 156 mm, Outside Diameter 180 mm, Overall Width 34 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.