Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 100mm

  • Mfr # NU 320 ECP

  • Zoro # G7801787


product price: $1,480.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100 mm
Outside Dia.
215
Width
47 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 320 ECP
Zoro #
G7801787
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
215
Width
47 mm
Inner Ring Outside Dia. (mm)
139 mm
Shoulder Height (In.)
7.9134 in
Shoulder Height (mm)
201 mm
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Inside Dia. (mm)
182 mm
Inner Ring Outside Dia. (In.)
5.472 in
Outer Ring Inside Dia. (In.)
7.165 in
Bore Diameter Tolerance
+0/-0.020 mm
Housing Fillet Radius
2 mm
Inner Ring Outside Diameter
181.254 mm
Outside Diameter Tolerance
+0/-0.030 mm
Outer Ring Inside Diameter
181 mm
Bore Diameter
100 mm
Overall Width
47 mm
Outside Diameter
215 mm
Shaft Fillet Radius
2 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
98,900 lb
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.1181 in
Dynamic Load Capacity (Lb.)
101,200 lb
Type
Open
Temp. Range (F)
-40 Degrees to 205 Degrees F
Fillet Radii (mm)
3 mm
Tolerance
+0/-.020mm
Static Radial Load Capacity
440 kN
Bore Type
Cylindrical
System of Measurement
Metric
Maximum Speed
3,800 RPM
Number of Rows
One
Bearing Industry Number
320
Number of Inner Ring Flanges
0
Minimum Temperature
-40 Degrees F
Closure
Open
Ring Material Grade
100Cr6
Split Bearing
Yes
Includes Retaining Ring
No
Cage Material Grade
Fiberglass-Reinforced PA66
Maximum Temperature
205 Degrees F
Dynamic Radial Load Capacity
450 kN
Number of Outer Ring Flanges
2
Ring Material
Alloy Steel
Full Complement
No

Description

Cylindrical Roller Bearing, Bearing Industry Number 320, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 181.254 mm, Maximum Speed 3,800 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 181 mm, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.