Zoro Homepage

Cylindrical Roller Bearing, Bore 105mm

  • Mfr # NJ 221 ECP

  • Zoro # G8362776


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
105 mm
Outside Dia.
190
Width
36 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 221 ECP
Zoro #
G8362776
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
105 mm
Outside Dia.
190
Width
36 mm
Inner Ring Outside Dia. (In.)
5.276 in
Inner Ring Outside Dia. (mm)
134 mm
Shoulder Height (mm)
178 mm
Shoulder Height (In.)
7.0079 in
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Inside Dia. (In.)
6.4567 in
Outer Ring Inside Dia. (mm)
164 mm
Overall Width
36 mm
Bore Diameter Tolerance
+0/-0.020 mm
Inner Ring Outside Diameter
134 mm
Outside Diameter
190 mm
Outer Ring Inside Diameter
164 mm
Shaft Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.030 mm
Bore Diameter
105 mm
Housing Fillet Radius
2 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 221, Bore Diameter 105 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 134 mm, Maximum Speed 4,300 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 164 mm, Outside Diameter 190 mm, Overall Width 36 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.