Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 105mm

  • Mfr # NU 221 ECP

  • Zoro # G8121014


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
105 mm
Outside Dia.
190
Width
36 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU 221 ECP
Zoro #
G8121014
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
105 mm
Outside Dia.
190
Width
36 mm
Outer Ring Inside Dia. (In.)
6.4567 in
Inner Ring Outside Dia. (In.)
5.276 in
Shoulder Height (mm)
178 mm
Outside Dia. Tolerance
+0/-.030mm
Shoulder Height (In.)
7.0079 in
Inner Ring Outside Dia. (mm)
134 mm
Outer Ring Inside Dia. (mm)
164 mm
Shaft Fillet Radius
2 mm
Outside Diameter
190 mm
Bore Diameter Tolerance
+0/-0.020 mm
Housing Fillet Radius
2 mm
Overall Width
36 mm
Outer Ring Inside Diameter
164 mm
Inner Ring Outside Diameter
164.211 mm
Bore Diameter
105 mm
Outside Diameter Tolerance
+0/-0.030 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
70,800 lb
Fillet Radii (mm)
2.1 mm
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
67,400 lb
Tolerance
+0/-.020mm
Temp. Range (F)
-40 Degrees to 205 Degrees F
Fillet Radii (In.)
0.0827 in
Type
Open
Closure
Open
Bore Type
Cylindrical
Number of Inner Ring Flanges
0
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Cage Material Grade
Fiberglass-Reinforced PA66
Number of Rows
One
Number of Outer Ring Flanges
2
Includes Retaining Ring
No
Maximum Temperature
205 Degrees F
Ring Material Grade
100Cr6
Maximum Speed
4,300 RPM
System of Measurement
Metric
Full Complement
No
Bearing Industry Number
221
Split Bearing
Yes
Static Radial Load Capacity
315 kN
Dynamic Radial Load Capacity
300 kN

Description

Cylindrical Roller Bearing, Bearing Industry Number 221, Bore Diameter 105 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 164.211 mm, Maximum Speed 4,300 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 164 mm, Outside Diameter 190 mm, Overall Width 36 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.