Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 110mm

  • Mfr # NJ 222 ECP

  • Zoro # G7919082


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110 mm
Outside Dia.
200
Width
38 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 222 ECP
Zoro #
G7919082
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
110 mm
Outside Dia.
200
Width
38 mm
Outer Ring Inside Dia. (In.)
6.8504 in
Shoulder Height (In.)
7.4016 in
Inner Ring Outside Dia. (In.)
5.551 in
Inner Ring Outside Dia. (mm)
141 mm
Shoulder Height (mm)
188 mm
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Inside Dia. (mm)
174 mm
Bore Diameter Tolerance
+0/-0.020 mm
Bore Diameter
110 mm
Overall Width
38 mm
Housing Fillet Radius
2 mm
Outside Diameter
200 mm
Outer Ring Inside Diameter
172 mm
Outside Diameter Tolerance
+0/-0.030 mm
Inner Ring Outside Diameter
141 mm
Shaft Fillet Radius
2 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
82,100 lb
Dynamic Load Capacity (Lb.)
75,300 lb
Temp. Range (F)
-40 Degrees to 205 Degrees F
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.0827 in
Type
Open
Fillet Radii (mm)
2.1 mm
Tolerance
+0/-.020mm
Static Radial Load Capacity
365 kN
Number of Outer Ring Flanges
2
Roller Material Grade
100Cr6
Minimum Temperature
-40 Degrees C
Number of Rows
One
Ring Material Grade
100Cr6
Maximum Temperature
70 Degrees C
RBEC Rating
3
System of Measurement
Metric
Includes Retaining Ring
No
Ring Material
Alloy Steel
Cage Material Grade
Fiberglass-Reinforced PA66
Bearing Industry Number
222
Bore Type
Cylindrical
Closure
Open
ISO Rating
Class 6
Split Bearing
Yes
Dynamic Radial Load Capacity
335 kN
Full Complement
No
Number of Inner Ring Flanges
1
Lubrication Openings
None
Maximum Speed
4,000 RPM

Description

Cylindrical Roller Bearing, Bearing Industry Number 222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 141 mm, Maximum Speed 4,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 172 mm, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.