Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 110mm

  • Mfr # NU 322 ECP

  • Zoro # G7843552


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110 mm
Outside Dia.
240
Width
50 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 322 ECP
Zoro #
G7843552
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
110 mm
Outside Dia.
240
Width
50 mm
Outer Ring Inside Dia. (mm)
201 mm
Shoulder Height (In.)
8.8976 in
Outside Dia. Tolerance
+0/-.030mm
Inner Ring Outside Dia. (In.)
6.102 in
Shoulder Height (mm)
226 mm
Outer Ring Inside Dia. (In.)
7.9134 in
Inner Ring Outside Dia. (mm)
155 mm
Bore Diameter
110 mm
Bore Diameter Tolerance
+0/-0.020 mm
Overall Width
50 mm
Shaft Fillet Radius
2 mm
Outer Ring Inside Diameter
200 mm
Inner Ring Outside Diameter
200.05 mm
Outside Diameter
240 mm
Outside Diameter Tolerance
+0/-0.030 mm
Housing Fillet Radius
2 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
121,400 lb
Fillet Radii (mm)
3 mm
Fillet Radii (In.)
0.1181 in
Type
Open
Item
Cylindrical Roller Bearing
Tolerance
+0/-.020mm
Temp. Range (F)
-40 Degrees to 205 Degrees F
Dynamic Load Capacity (Lb.)
119,100 lb
Bore Type
Cylindrical
Cage Material Grade
Fiberglass-Reinforced PA66
Split Bearing
Yes
Ring Material Grade
100Cr6
Maximum Temperature
205 Degrees F
Closure
Open
Ring Material
Alloy Steel
Number of Inner Ring Flanges
0
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Maximum Speed
3,400 RPM
Number of Rows
One
Bearing Industry Number
322
Number of Outer Ring Flanges
2
Static Radial Load Capacity
540 kN
Full Complement
No
Dynamic Radial Load Capacity
530 kN

Description

Cylindrical Roller Bearing, Bearing Industry Number 322, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 200.05 mm, Maximum Speed 3,400 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 200 mm, Outside Diameter 240 mm, Overall Width 50 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.