Zoro Homepage

Cylindrical Roller Bearing, Bore 17mm

  • Mfr # NU 203 ECP

  • Zoro # G8176847


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
17 mm
Outside Dia.
40
Width
12 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 203 ECP
Zoro #
G8176847
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
40
Width
12 mm
Inner Ring Outside Dia. (In.)
0.984 in
Outer Ring Inside Dia. (mm)
32.4 mm
Shoulder Height (In.)
1.4016 in
Outer Ring Inside Dia. (In.)
1.2756 in
Outside Dia. Tolerance
+0/-.011mm
Inner Ring Outside Dia. (mm)
25 mm
Shoulder Height (mm)
35.6 mm
Overall Width
12 mm
Bore Diameter
17 mm
Outer Ring Inside Diameter
32 mm
Inner Ring Outside Diameter
32.004 mm
Shaft Fillet Radius
1 mm
Outside Diameter
40 mm
Bore Diameter Tolerance
+0/-008 mm
Housing Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.011 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 203, Bore Diameter 17 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 32.004 mm, Maximum Speed 22,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 32 mm, Outside Diameter 40 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.