Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 17mm

  • Mfr # NU 303 ECP

  • Zoro # G8417324


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
17 mm
Outside Dia.
47
Width
14 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 303 ECP
Zoro #
G8417324
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
47
Width
14 mm
Shoulder Height (In.)
1.6299 in
Outside Dia. Tolerance
+0/-.011mm
Outer Ring Inside Dia. (mm)
37 mm
Outer Ring Inside Dia. (In.)
1.4567 in
Inner Ring Outside Dia. (mm)
27.7 mm
Inner Ring Outside Dia. (In.)
1.091 in
Shoulder Height (mm)
41.4 mm
Outer Ring Inside Diameter
37 mm
Outside Diameter
47 mm
Shaft Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-008 mm
Overall Width
14 mm
Bore Diameter
17 mm
Inner Ring Outside Diameter
36.753 mm
Outside Diameter Tolerance
+0/-0.011 mm
Housing Fillet Radius
1 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
4,600 lb
Fillet Radii (mm)
1 mm
Tolerance
+0/-008mm
Dynamic Load Capacity (Lb.)
5,500 lb
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.0394 in
Temp. Range (F)
-40 Degrees to 205 Degrees F
Type
Open
Minimum Temperature
-40 Degrees F
Number of Inner Ring Flanges
0
Maximum Speed
20,000 RPM
Includes Retaining Ring
No
Number of Rows
One
Bore Type
Cylindrical
Full Complement
No
Static Radial Load Capacity
20.4 kN
Split Bearing
Yes
Maximum Temperature
205 Degrees F
Number of Outer Ring Flanges
2
Ring Material Grade
100Cr6
System of Measurement
Metric
Ring Material
Alloy Steel
Closure
Open
Cage Material Grade
Fiberglass-Reinforced PA66
Dynamic Radial Load Capacity
28.5 kN
Bearing Industry Number
303

Description

Cylindrical Roller Bearing, Bearing Industry Number 303, Bore Diameter 17 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 36.753 mm, Maximum Speed 20,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 37 mm, Outside Diameter 47 mm, Overall Width 14 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.