Zoro Homepage

Cylindrical Roller Bearing, Bore 20mm

  • Mfr # NU 204 ECP

  • Zoro # G7813023


product price: $72.19
/ea

Key Features

Bore Dia.
20 mm
Outside Dia.
47
Width
14 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 204 ECP
Zoro #
G7813023
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
47
Width
14 mm
Shoulder Height (In.)
1.6299 in
Outer Ring Inside Dia. (mm)
38.8 mm
Shoulder Height (mm)
41.4 mm
Inner Ring Outside Dia. (mm)
29.7 mm
Outer Ring Inside Dia. (In.)
1.5276 in
Inner Ring Outside Dia. (In.)
1.169 in
Outside Dia. Tolerance
+0/-.011mm
Bore Diameter
20 mm
Overall Width
14 mm
Outside Diameter Tolerance
+0/-0.011 mm
Shaft Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outside Diameter
47 mm
Outer Ring Inside Diameter
38 mm
Inner Ring Outside Diameter
38.43 mm
Housing Fillet Radius
1 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 204, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 38.43 mm, Maximum Speed 19,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 38 mm, Outside Diameter 47 mm, Overall Width 14 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.