Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 20mm

  • Mfr # NU 304 ECP

  • Zoro # G7909535


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm
Outside Dia.
52
Width
15 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 304 ECP
Zoro #
G7909535
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
52
Width
15 mm
Outer Ring Inside Dia. (mm)
42.4 mm
Shoulder Height (mm)
45 mm
Outer Ring Inside Dia. (In.)
1.6693 in
Inner Ring Outside Dia. (In.)
1.228 in
Shoulder Height (In.)
1.7717 in
Inner Ring Outside Dia. (mm)
31.2 mm
Outside Dia. Tolerance
+0/-.013mm
Housing Fillet Radius
1 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+0/-0.010 mm
Inner Ring Outside Diameter
41.859 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
52 mm
Overall Width
15 mm
Outer Ring Inside Diameter
42 mm
Shaft Fillet Radius
1 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
5,800 lb
Tolerance
+0/-.010mm
Dynamic Load Capacity (Lb.)
8,000 lb
Fillet Radii (In.)
0.0433 in
Fillet Radii (mm)
1.1 mm
Type
Open
Temp. Range (F)
-40 Degrees to 205 Degrees F
Item
Cylindrical Roller Bearing
Ring Material Grade
100Cr6
Number of Rows
One
Dynamic Radial Load Capacity
35.5 kN
Cage Material Grade
Fiberglass-Reinforced PA66
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Full Complement
No
Maximum Temperature
205 Degrees F
Number of Inner Ring Flanges
0
Number of Outer Ring Flanges
2
Ring Material
Alloy Steel
System of Measurement
Metric
Bearing Industry Number
304
Closure
Open
Includes Retaining Ring
No
Split Bearing
Yes
Maximum Speed
18,000 RPM
Static Radial Load Capacity
26 kN

Description

Cylindrical Roller Bearing, Bearing Industry Number 304, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 41.859 mm, Maximum Speed 18,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 42 mm, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.