Zoro Homepage

Cylindrical Roller Bearing, Bore 25mm

  • Mfr # NJ 205 ECP

  • Zoro # G7932215


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
52
Width
15 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 205 ECP
Zoro #
G7932215
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52
Width
15 mm
Shoulder Height (mm)
46.4 mm
Inner Ring Outside Dia. (In.)
1.366 in
Outer Ring Inside Dia. (In.)
1.7244 in
Shoulder Height (In.)
1.8268 in
Inner Ring Outside Dia. (mm)
34.7 mm
Outer Ring Inside Dia. (mm)
43.8 mm
Outside Dia. Tolerance
+0/-.013mm
Housing Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.010 mm
Inner Ring Outside Diameter
35 mm
Overall Width
15 mm
Outside Diameter
52 mm
Outer Ring Inside Diameter
43 mm
Shaft Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
25 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 35 mm, Maximum Speed 16,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 43 mm, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.