Zoro Homepage

Cylindrical Roller Bearing, Bore 30mm

  • Mfr # NJ 206 ECP

  • Zoro # G7972763


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
62
Width
16 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 206 ECP
Zoro #
G7972763
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
62
Width
16 mm
Shoulder Height (mm)
56.4 mm
Shoulder Height (In.)
2.2205 in
Inner Ring Outside Dia. (mm)
41.2 mm
Outside Dia. Tolerance
+0/-.013mm
Inner Ring Outside Dia. (In.)
1.622 in
Outer Ring Inside Dia. (mm)
52.5 mm
Outer Ring Inside Dia. (In.)
2.0669 in
Overall Width
16 mm
Bore Diameter
30 mm
Shaft Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
62 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outer Ring Inside Diameter
52 mm
Housing Fillet Radius
1 mm
Inner Ring Outside Diameter
41 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
8,200 lb
Fillet Radii (In.)
0.0394 in
Dynamic Load Capacity (Lb.)
9,900 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-.010mm
Temp. Range (F)
-40 Degrees to 205 Degrees F
Fillet Radii (mm)
1 mm
Type
Open
Bore Type
Cylindrical
Lubrication Openings
None
Static Radial Load Capacity
36.5 kN
Number of Inner Ring Flanges
1
Maximum Temperature
70 Degrees C
Ring Material
Alloy Steel
Closure
Open
Cage Material Grade
Fiberglass-Reinforced PA66
Bearing Industry Number
206
Full Complement
No
Includes Retaining Ring
No
System of Measurement
Metric
Ring Material Grade
100Cr6
RBEC Rating
3
Maximum Speed
14,000 RPM
ISO Rating
Class 6
Split Bearing
Yes
Number of Rows
One
Minimum Temperature
-40 Degrees C
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
44 kN
Number of Outer Ring Flanges
2

Description

Cylindrical Roller Bearing, Bearing Industry Number 206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 41 mm, Maximum Speed 14,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 52 mm, Outside Diameter 62 mm, Overall Width 16 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.