Zoro Homepage

Cylindrical Roller Bearing, Bore 40mm

  • Mfr # NJ 208 ECP

  • Zoro # G8312735


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40 mm
Outside Dia.
80
Width
18 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 208 ECP
Zoro #
G8312735
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80
Width
18 mm
Inner Ring Outside Dia. (mm)
54 mm
Outer Ring Inside Dia. (mm)
67.9 mm
Outside Dia. Tolerance
+0/-.013mm
Inner Ring Outside Dia. (In.)
2.126 in
Shoulder Height (In.)
2.874 in
Shoulder Height (mm)
73 mm
Outer Ring Inside Dia. (In.)
2.6732 in
Bore Diameter Tolerance
+0/-0.012 mm
Inner Ring Outside Diameter
54 mm
Outside Diameter
80 mm
Shaft Fillet Radius
1 mm
Bore Diameter
40 mm
Overall Width
18 mm
Housing Fillet Radius
1 mm
Outer Ring Inside Diameter
67 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
11,900 lb
Type
Open
Fillet Radii (In.)
0.0433 in
Item
Cylindrical Roller Bearing
Tolerance
+0/-.012mm
Temp. Range (F)
-40 Degrees to 205 Degrees F
Fillet Radii (mm)
1.1 mm
Dynamic Load Capacity (Lb.)
13,900 lb
Number of Outer Ring Flanges
2
Maximum Speed
11,000 RPM
Roller Material Grade
100Cr6
Ring Material
Alloy Steel
System of Measurement
Metric
Dynamic Radial Load Capacity
62 kN
ISO Rating
Class 6
Includes Retaining Ring
No
Split Bearing
Yes
Closure
Open
Bore Type
Cylindrical
Lubrication Openings
None
Maximum Temperature
70 Degrees C
Number of Rows
One
Bearing Industry Number
208
Full Complement
No
Static Radial Load Capacity
53 kN
Number of Inner Ring Flanges
1
Minimum Temperature
-40 Degrees C
Ring Material Grade
100Cr6
Cage Material Grade
Fiberglass-Reinforced PA66
RBEC Rating
3

Description

Cylindrical Roller Bearing, Bearing Industry Number 208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 54 mm, Maximum Speed 11,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 67 mm, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.