Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 50mm

  • Mfr # NU 210 ECP

  • Zoro # G8410491


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50 mm
Outside Dia.
90
Width
20 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 210 ECP
Zoro #
G8410491
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90
Width
20 mm
Inner Ring Outside Dia. (In.)
2.52 in
Shoulder Height (In.)
3.2677 in
Inner Ring Outside Dia. (mm)
64 mm
Outside Dia. Tolerance
+0/-.015mm
Shoulder Height (mm)
83 mm
Outer Ring Inside Dia. (mm)
78 mm
Outer Ring Inside Dia. (In.)
3.0709 in
Bore Diameter
50 mm
Outside Diameter
90 mm
Bore Diameter Tolerance
+0/-0.012 mm
Overall Width
20 mm
Shaft Fillet Radius
1 mm
Housing Fillet Radius
1 mm
Outer Ring Inside Diameter
77 mm
Outside Diameter Tolerance
+0/-0.015 mm
Inner Ring Outside Diameter
77.393 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
15,600 lb
Fillet Radii (mm)
1.1 mm
Fillet Radii (In.)
0.0433 in
Dynamic Load Capacity (Lb.)
16,500 lb
Tolerance
+0/-.012mm
Type
Open
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 205 Degrees F
Number of Rows
One
Ring Material Grade
100Cr6
Static Radial Load Capacity
69.5 kN
Closure
Open
Full Complement
No
Maximum Speed
9,000 RPM
Dynamic Radial Load Capacity
73.5 kN
System of Measurement
Metric
Split Bearing
Yes
Includes Retaining Ring
No
Maximum Temperature
205 Degrees F
Bearing Industry Number
210
Minimum Temperature
-40 Degrees F
Cage Material Grade
Fiberglass-Reinforced PA66
Number of Outer Ring Flanges
2
Number of Inner Ring Flanges
0
Ring Material
Alloy Steel
Bore Type
Cylindrical

Description

Cylindrical Roller Bearing, Bearing Industry Number 210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 77.393 mm, Maximum Speed 9,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 77 mm, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.