Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 65mm

  • Mfr # NU 313 ECP

  • Zoro # G8121811


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
65 mm
Outside Dia.
140
Width
33 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 313 ECP
Zoro #
G8121811
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
140
Width
33 mm
Shoulder Height (In.)
5.0394 in
Inner Ring Outside Dia. (mm)
90.5 mm
Shoulder Height (mm)
128 mm
Outer Ring Inside Dia. (mm)
119 mm
Outer Ring Inside Dia. (In.)
4.685 in
Inner Ring Outside Dia. (In.)
3.563 in
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter
65 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Inside Diameter
118 mm
Shaft Fillet Radius
2 mm
Outside Diameter
140 mm
Outside Diameter Tolerance
+0/-0.018 mm
Overall Width
33 mm
Inner Ring Outside Diameter
117.5 mm
Housing Fillet Radius
2 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
44,100 lb
Dynamic Load Capacity (Lb.)
47,700 lb
Fillet Radii (mm)
2.1 mm
Type
Open
Tolerance
+0/-.015mm
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.0827 in
Temp. Range (F)
-40 Degrees to 205 Degrees F
Number of Rows
One
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
212 kN
Ring Material Grade
100Cr6
Full Complement
No
Ring Material
Alloy Steel
Split Bearing
Yes
Bore Type
Cylindrical
System of Measurement
Metric
Includes Retaining Ring
No
Maximum Speed
6,000 RPM
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
196 kN
Maximum Temperature
205 Degrees F
Cage Material Grade
Fiberglass-Reinforced PA66
Closure
Open
Bearing Industry Number
313
Number of Inner Ring Flanges
0

Description

Cylindrical Roller Bearing, Bearing Industry Number 313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 117.5 mm, Maximum Speed 6,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 118 mm, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.