Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 75mm

  • Mfr # NJ 215 ECP

  • Zoro # G8221166


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Outside Dia.
130
Width
25 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 215 ECP
Zoro #
G8221166
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
130
Width
25 mm
Inner Ring Outside Dia. (In.)
3.713 in
Inner Ring Outside Dia. (mm)
94.3 mm
Outer Ring Inside Dia. (mm)
114 mm
Shoulder Height (In.)
4.7638 in
Shoulder Height (mm)
121 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Inside Dia. (In.)
4.4882 in
Outside Diameter
130 mm
Bore Diameter
75 mm
Outer Ring Inside Diameter
113 mm
Overall Width
25 mm
Inner Ring Outside Diameter
94 mm
Outside Diameter Tolerance
+0/-0.018 mm
Shaft Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.015 mm
Housing Fillet Radius
1 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
35,100 lb
Dynamic Load Capacity (Lb.)
33,700 lb
Temp. Range (F)
-40 Degrees to 205 Degrees F
Type
Open
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.0591 in
Fillet Radii (mm)
1.5 mm
Tolerance
+0/-.015mm
Ring Material Grade
100Cr6
Includes Retaining Ring
No
Maximum Temperature
70 Degrees C
Split Bearing
Yes
Closure
Open
Static Radial Load Capacity
156 kN
Bearing Industry Number
215
Minimum Temperature
-40 Degrees C
Number of Outer Ring Flanges
2
Ring Material
Alloy Steel
Number of Rows
One
Full Complement
No
Cage Material Grade
Fiberglass-Reinforced PA66
Maximum Speed
6,000 RPM
Roller Material Grade
100Cr6
System of Measurement
Metric
Lubrication Openings
None
Number of Inner Ring Flanges
1
ISO Rating
Class 6
Dynamic Radial Load Capacity
150 kN
Bore Type
Cylindrical
RBEC Rating
3

Description

Cylindrical Roller Bearing, Bearing Industry Number 215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 94 mm, Maximum Speed 6,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 113 mm, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.