Zoro Homepage

Cylindrical Roller Bearing, Bore 85mm

  • Mfr # NJ 317 ECP

  • Zoro # G8461275


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
85 mm
Outside Dia.
180
Width
41 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 317 ECP
Zoro #
G8461275
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
180
Width
41 mm
Inner Ring Outside Dia. (mm)
117 mm
Outer Ring Inside Dia. (In.)
6.0236 in
Inner Ring Outside Dia. (In.)
4.606 in
Shoulder Height (In.)
6.5354 in
Shoulder Height (mm)
166 mm
Outer Ring Inside Dia. (mm)
153 mm
Outside Dia. Tolerance
+0/-.025mm
Overall Width
41 mm
Bore Diameter
85 mm
Outside Diameter
180 mm
Outside Diameter Tolerance
+0/-0.025 mm
Inner Ring Outside Diameter
117 mm
Outer Ring Inside Diameter
151 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.020 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 317, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 117 mm, Maximum Speed 4,800 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 151 mm, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.