Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 90mm

  • Mfr # NU 318 ECP

  • Zoro # G8182413


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90 mm
Outside Dia.
190
Width
43 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 318 ECP
Zoro #
G8182413
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
190
Width
43 mm
Shoulder Height (In.)
6.9291 in
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Inside Dia. (In.)
6.378 in
Inner Ring Outside Dia. (mm)
124 mm
Shoulder Height (mm)
176 mm
Inner Ring Outside Dia. (In.)
4.882 in
Outer Ring Inside Dia. (mm)
162 mm
Outer Ring Inside Diameter
160 mm
Housing Fillet Radius
2 mm
Overall Width
43 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter
190 mm
Bore Diameter
90 mm
Inner Ring Outside Diameter
160.299 mm
Outside Diameter Tolerance
+0/-0.030 mm
Shaft Fillet Radius
2 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
80,900 lb
Fillet Radii (mm)
3 mm
Type
Open
Dynamic Load Capacity (Lb.)
82,100 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-.020mm
Fillet Radii (In.)
0.1181 in
Temp. Range (F)
-40 Degrees to 205 Degrees F
Includes Retaining Ring
No
Number of Inner Ring Flanges
0
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Split Bearing
Yes
Cage Material Grade
Fiberglass-Reinforced PA66
Dynamic Radial Load Capacity
365 kN
Ring Material
Alloy Steel
Maximum Temperature
205 Degrees F
Full Complement
No
Bearing Industry Number
318
Number of Rows
One
System of Measurement
Metric
Closure
Open
Minimum Temperature
-40 Degrees F
Maximum Speed
4,500 RPM
Number of Outer Ring Flanges
2
Static Radial Load Capacity
360 kN

Description

Cylindrical Roller Bearing, Bearing Industry Number 318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 160.299 mm, Maximum Speed 4,500 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 160 mm, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.