Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 95mm

  • Mfr # NJ 219 ECP

  • Zoro # G8372043


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Outside Dia.
170
Width
32 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 219 ECP
Zoro #
G8372043
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
95 mm
Outside Dia.
170
Width
32 mm
Outside Dia. Tolerance
+0/-.025mm
Outer Ring Inside Dia. (In.)
5.8661 in
Inner Ring Outside Dia. (mm)
120 mm
Outer Ring Inside Dia. (mm)
149 mm
Shoulder Height (mm)
158 mm
Shoulder Height (In.)
6.2205 in
Inner Ring Outside Dia. (In.)
4.724 in
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter
95 mm
Shaft Fillet Radius
2 mm
Outside Diameter
170 mm
Overall Width
32 mm
Bore Diameter Tolerance
+0/-0.020 mm
Housing Fillet Radius
2 mm
Inner Ring Outside Diameter
120 mm
Outer Ring Inside Diameter
147 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
59,600 lb
Fillet Radii (In.)
0.0827 in
Item
Cylindrical Roller Bearing
Type
Open
Fillet Radii (mm)
2.1 mm
Temp. Range (F)
-40 Degrees to 205 Degrees F
Tolerance
+0/-.020mm
Dynamic Load Capacity (Lb.)
57,300 lb
Maximum Speed
4,800 RPM
Full Complement
No
Number of Inner Ring Flanges
1
Number of Rows
One
Minimum Temperature
-40 Degrees C
Bore Type
Cylindrical
Lubrication Openings
None
Ring Material
Alloy Steel
Cage Material Grade
Fiberglass-Reinforced PA66
ISO Rating
Class 6
Bearing Industry Number
219
Closure
Open
RBEC Rating
3
Dynamic Radial Load Capacity
255 kN
Maximum Temperature
70 Degrees C
Split Bearing
Yes
Roller Material Grade
100Cr6
Includes Retaining Ring
No
Static Radial Load Capacity
265 kN
System of Measurement
Metric
Ring Material Grade
100Cr6
Number of Outer Ring Flanges
2

Description

Cylindrical Roller Bearing, Bearing Industry Number 219, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 120 mm, Maximum Speed 4,800 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 147 mm, Outside Diameter 170 mm, Overall Width 32 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.