Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 95mm

  • Mfr # NU 319 ECP

  • Zoro # G8230144


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Outside Dia.
200
Width
45 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 319 ECP
Zoro #
G8230144
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
95 mm
Outside Dia.
200
Width
45 mm
Inner Ring Outside Dia. (In.)
5.197 in
Outer Ring Inside Dia. (In.)
6.6929 in
Shoulder Height (mm)
186 mm
Outer Ring Inside Dia. (mm)
170 mm
Outside Dia. Tolerance
+0/-.030mm
Shoulder Height (In.)
7.3228 in
Inner Ring Outside Dia. (mm)
132 mm
Inner Ring Outside Diameter
168.452 mm
Outside Diameter
200 mm
Outer Ring Inside Diameter
168 mm
Overall Width
45 mm
Outside Diameter Tolerance
+0/-0.030 mm
Bore Diameter
95 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.020 mm
Housing Fillet Radius
2 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
87,700 lb
Fillet Radii (In.)
0.1181 in
Temp. Range (F)
-40 Degrees to 205 Degrees F
Type
Open
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
3 mm
Tolerance
+0/-.020mm
Dynamic Load Capacity (Lb.)
87,700 lb
Split Bearing
Yes
Bore Type
Cylindrical
Includes Retaining Ring
No
Number of Outer Ring Flanges
2
Static Radial Load Capacity
390 kN
Dynamic Radial Load Capacity
390 kN
Number of Rows
One
Minimum Temperature
-40 Degrees F
Maximum Temperature
205 Degrees F
Bearing Industry Number
319
Maximum Speed
4,300 RPM
Full Complement
No
Cage Material Grade
Fiberglass-Reinforced PA66
Closure
Open
Ring Material
Alloy Steel
System of Measurement
Metric
Number of Inner Ring Flanges
0
Ring Material Grade
100Cr6

Description

Cylindrical Roller Bearing, Bearing Industry Number 319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 168.452 mm, Maximum Speed 4,300 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 168 mm, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.