Zoro Homepage

Cylindrical Roller Bearing, R1559Tv

  • Mfr # R1559TV

  • Zoro # G4951881


product price: $21.99
/ea

Key Features

Type
C - Cylindrical Bore
Temp. Range (F)
No Heat Stabilization - Temperatures up to 120 °C
Application
Standard Precision, S - Steel or Standard Cage
Exterior Dia.
2.53in
Inside Dia.
1.622in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1559TV
Zoro #
G4951881
UPC #
85311055963
Country of Origin
Unknown

Dimensions

Exterior Dia.
2.53in
Inside Dia.
1.622in

Details

Type
C - Cylindrical Bore
Temp. Range (F)
No Heat Stabilization - Temperatures up to 120 °C
Application
Standard Precision, S - Steel or Standard Cage

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.