
Cylindrical Roller Bearings
Mfr # N204
Zoro # G010433994
product price: $61.65
/eaKey Features
Outside Dia.
1.8504in
Width
0.5512in
Cage Material
S - Steel or Standard Cage
Inner Ring Outside Dia. (In.)
0.7874in
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
N204
Zoro #
G010433994
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
1.8504in
Width
0.5512in
Inner Ring Outside Dia. (In.)
0.7874in
Details
Cage Material
S - Steel or Standard Cage
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.