Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearings

  • Mfr # N220 ECP C3

  • Zoro # G910432769


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Cage Material
P - Plastic Molded Cage
Outside Dia.
7.0866 in
Width
1.3386 in
Type
C - Cylindrical Bore
Outer Ring Inside Dia. (In.)
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
N220 ECP C3
Zoro #
G910432769
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
7.0866 in
Width
1.3386 in
Outer Ring Inside Dia. (In.)
3.937 in

Details

Cage Material
P - Plastic Molded Cage
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.