
Cylindrical Roller Bearings
Mfr # N222ECP
Zoro # G710432839
product price: $753.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Non-metallic
Static Load Capacity (Lb.)
82,055 lb
Bore Dia.
4.3307 in
Outside Dia.
7.874 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
N222ECP
Zoro #
G710432839
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
4.3307 in
Outside Dia.
7.874 in
Width
1.4961 in
Details
Cage Material
Non-metallic
Static Load Capacity (Lb.)
82,055 lb
Type
Cylindrical
Dynamic Load Capacity (Lb.)
75,311 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.