Zoro Homepage

Cylindrical Roller Bearings

  • Mfr # N318ECM C3

  • Zoro # G210432926


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
7.4803 in
Static Load Capacity (Lb.)
80,931 lb
Cage Material
Machined brass
Type
Cylindrical
Dynamic Load Capacity (Lb.)
82,055 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
N318ECM C3
Zoro #
G210432926
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
7.4803 in
Bore Dia.
3.5433 in
Width
1.6929 in

Details

Static Load Capacity (Lb.)
80,931 lb
Cage Material
Machined brass
Type
Cylindrical
Dynamic Load Capacity (Lb.)
82,055 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.