Zoro Homepage

Cylindrical Roller Bearings

  • Mfr # N320ECM

  • Zoro # G010432799


product price: $1,556.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Cage Material
Machined brass
Outside Dia.
8.4646 in
Width
1.8504 in
Dynamic Load Capacity (Lb.)
101,164 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
N320ECM
Zoro #
G010432799
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
8.4646 in
Width
1.8504 in
Bore Dia.
3.937 in

Details

Type
Cylindrical
Cage Material
Machined brass
Dynamic Load Capacity (Lb.)
101,164 lb
Static Load Capacity (Lb.)
98,916 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.