Zoro Homepage

Cylindrical Roller Bearings

  • Mfr # NJ207ECJ C3

  • Zoro # G409123222


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Cage Material
Sheet metal
Bore Dia.
1.378 in
Dynamic Load Capacity (Lb.)
12,589 lb
Outside Dia.
2.8346 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NJ207ECJ C3
Zoro #
G409123222
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.378 in
Outside Dia.
2.8346 in
Width
0.6693 in

Details

Type
Cylindrical
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
12,589 lb
Static Load Capacity (Lb.)
10,791 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.