Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearings

  • Mfr # NJ232ECM

  • Zoro # G910433490


product price: $2,532.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6.2992 in
Static Load Capacity (Lb.)
152,870 lb
Type
Cylindrical
Outside Dia.
11.4173 in
Dynamic Load Capacity (Lb.)
131,513 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NJ232ECM
Zoro #
G910433490
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
6.2992 in
Outside Dia.
11.4173 in
Width
1.8898 in

Details

Static Load Capacity (Lb.)
152,870 lb
Type
Cylindrical
Dynamic Load Capacity (Lb.)
131,513 lb
Cage Material
Machined brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.