Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearings

  • Mfr # NU207ECML/C3

  • Zoro # G309123339


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.8346in
Width
0.6693in
Cage Material
ML - Brass Cage Inner/Outer Ring Centered
Type
C - Cylindrical Bore
Inner Ring Outside Dia. (In.)
1.378in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NU207ECML/C3
Zoro #
G309123339
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
2.8346in
Width
0.6693in
Inner Ring Outside Dia. (In.)
1.378in

Details

Cage Material
ML - Brass Cage Inner/Outer Ring Centered
Type
C - Cylindrical Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.