Zoro Homepage

Cylindrical Roller Bearings

  • Mfr # NU2209ECP/C3

  • Zoro # G010433918


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Bore Dia.
1.7717 in
Outside Dia.
3.3465 in
Dynamic Load Capacity (Lb.)
19,109 lb
Static Load Capacity (Lb.)
18,322 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NU2209ECP/C3
Zoro #
G010433918
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.7717 in
Outside Dia.
3.3465 in
Width
0.9055 in

Details

Type
Cylindrical
Dynamic Load Capacity (Lb.)
19,109 lb
Static Load Capacity (Lb.)
18,322 lb
Cage Material
Non-metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.