
Cylindrical Roller Bearings
Mfr # NU2214 ECP
Zoro # G310434127
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Width
1.2205 in
Outside Dia.
4.9213 in
Dynamic Load Capacity (Lb.)
40,466 lb
Static Load Capacity (Lb.)
43,388 lb
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
NU2214 ECP
Zoro #
G310434127
UPC #
-
Country of Origin
Sweden
Dimensions
Width
1.2205 in
Outside Dia.
4.9213 in
Bore Dia.
2.7559 in
Details
Dynamic Load Capacity (Lb.)
40,466 lb
Static Load Capacity (Lb.)
43,388 lb
Type
Cylindrical
Cage Material
Non-metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.