
Cylindrical Roller Bearings
Mfr # NU2222ECP
Zoro # G610434032
product price: $774.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity (Lb.)
116,901 lb
Type
Cylindrical
Bore Dia.
4.3307 in
Outside Dia.
7.874 in
Cage Material
Non-metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
NU2222ECP
Zoro #
G610434032
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
4.3307 in
Outside Dia.
7.874 in
Width
2.0866 in
Details
Static Load Capacity (Lb.)
116,901 lb
Type
Cylindrical
Cage Material
Non-metallic
Dynamic Load Capacity (Lb.)
98,916 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.