Zoro Homepage

Cylindrical Roller Bearings

  • Mfr # NU2317

  • Zoro # G110434198


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
7.0866 in
Type
C - Cylindrical Bore
Cage Material
S - Steel or Standard Cage
Width
2.3622 in
Outer Ring Inside Dia. (In.)
3.3465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NU2317
Zoro #
G110434198
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
7.0866 in
Width
2.3622 in
Outer Ring Inside Dia. (In.)
3.3465 in

Details

Type
C - Cylindrical Bore
Cage Material
S - Steel or Standard Cage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.