Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearings

  • Mfr # NU316ECM/C3

  • Zoro # G214904122


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity (Lb.)
65,195 lb
Dynamic Load Capacity (Lb.)
67,443 lb
Type
Cylindrical
Bore Dia.
3.1496 in
Cage Material
Machined brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NU316ECM/C3
Zoro #
G214904122
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
3.1496 in
Outside Dia.
6.6929 in
Width
1.5354 in

Details

Static Load Capacity (Lb.)
65,195 lb
Dynamic Load Capacity (Lb.)
67,443 lb
Type
Cylindrical
Cage Material
Machined brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.